missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Precision™ General Purpose Baths PROMO

Product Code. 15962827 Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
10 L
28 L
Model:
Precision GP 10
Precision GP 28
Includes:
24 Liters of Thermal beads
8 liters of Thermal beads
Unit Size:
1 unit
Each
This item is not returnable. View return policy

Product Code. 15962827

Brand: Thermo Scientific™ TSGP10PMO5

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermo Scientific Precision™ General Purpose Baths are designed to maintain water temperature from ambient to 100°C

  • Free up valuable bench space with smaller footprint, compared to previous models
  • Advanced microprocessor controller is designed for extended functionality
  • Protect your work with audible alarms
  • Conveniently save commonly used settings with four temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models
  • Warranty varies by country, please contact us for details

Specifications

Chamber Material Stainless Steel
Controller Type Digital
Capacity (Metric) 10 L
Certifications/Compliance UL, CE
Temperature Range Ambient to 100°C
Display Monochrome LCD
Includes 8 liters of Thermal beads
Material Epoxy Powder-coated Steel
Model Precision GP 10
Temperature Presets 4
Temperature Stability ±0.1°C
Temperature Uniformity ±0.2°C
Dimensions (L x W x H) 15.5 x 15.1 x 9.2 in.
Dimensions (LxWxH) Interior 11.9 x 13 x 5.9 in. (301 x 330 x 150 mm)
Voltage 100-115 V/200-230 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.