Learn More
Uvex Preformed Mask silv-Air c 2100 FFP1
The silv-Air c product family consists of classic folding and cup-shaped face masks which fit different face shapes. Headband lacing system and integrated sealing lips in all protection classes make it easy to fit these masks correctly – and to wear them comfortably for long periods.
Brand: Uvex 8732100
18.34 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.01100kg
Description
General Features
- Particle-filtering preformed mask
- Color: white
Protection Features
- Certified FFP1 face mask to EN 149
- D label (dolomite dust test passed): maximum breathability even with really high dust levels
- Cannot be reused
Comfort features
- Seamless headband and nose clip for a comfortable, secure fit
- Comfortable sealing lip in nose area for secure fit
Specifications
EN 149 (D marked) | |
Single-use | |
Standard | |
FFP1 |
Cup/Molded | |
Polypropylene, Polyester | |
No | |
Non-sterile |