Learn More
Uvex Preformed Mask silv-Air p 7200 FFP2
The gray coloring on the outside of the silv-Air p masks prevents them from looking dirty quickly and having to be disposed of prematurely by the user. By contrast, the inside is of course pure white. In addition and with all products in this family, the 3D nose geometry ensures an optimum fit, even with different face shapes.
Brand: Uvex 8707200
28.49 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Additional Details : Weight : 0.01200kg
Description
General Features
- Particle-filtering preformed mask
- Metal-free construction
- Color: silver-gray
Protection Features
- Certified FFP2 face mask to EN 149:2001+A1:2009
- D label (dolomite dust test passed): maximum breathability even with really high dust levels
- Cannot be reused
Comfort Features
- Seamless headband for a comfortable, secure fit
Specifications
EN 149 (D marked) | |
Single-use | |
Preformed Mask | |
No | |
Non-sterile |
Cup/Molded | |
Polypropylene, Polyester | |
Standard | |
FFP2 |