missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Premier Half-Mask Air Purifying Respirator (APR)
Premier Half-Mask APR features a silicone facepiece with soft, rounded edges and a low-profile nosepiece for low breathing resistance and eyewear compatibility. The twin filters use a ‘click-fit’ system and the four-point harness with neck strap offers improved comfort.
£58.09 - £79.40
Specifications
Certifications (EN) | EN 140 |
---|---|
Color | Navy Blue |
Design Type | Low Profile |
Disposable | Reusable |
Filter Type | Twin Filter |
Alert:
For use only with certified T-Series cartridges (standards: EN 141, EN 143). The oxygen concentration must be superior to 17%.
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11807171
|
Honeywell™
1001575 |
Medium |
£79.40
Each |
In Stock
Log in to see stock. |
|||||
12652653
|
Honeywell™
1001576 |
Large |
£58.09
Each |
In Stock
Log in to see stock. |
|||||
Description
- Material (Facepiece): Silicone
- Filter: Twin Filter System with Click-Fit Connection
- Harness Type: Four-Point with Neck Strap
- Standard/Compliance: EN 140
- Use with (Application): Laboratories, Pharmaceutical Industry, Oil and Gas Industries
Specifications
EN 140 | |
Low Profile | |
Twin Filter | |
Half-Mask Air Purifying Respirator (APR) | |
Laboratories, Pharmaceutical Industry, Oil and Gas Industries | |
Four-Point with Neck Strap | |
1 Ea. |
Navy Blue | |
Reusable | |
Silicone | |
Silicone | |
Honeywell™ Click-Fit Filters | |
Yes |