missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Premium Grade Barbed 'Y' Connectors

Use these fittings for a wide range of applications. Ark Plas Products™ Premium Grade Barbed 'Y' Connectors are molded in lot-traceable, virgin materials for critical use applications.

Brand:  Ark Plas Products™ MDX35-DF0

 View more versions of this product

Product Code. 11851160

  • £49.25 / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Premium fittings are stocked in White Nylon, Natural Polypropylene, Clear Polycarbonate and Kynar (PVDF). Available in two barb styles:

The Standard Barb
  • Designed to accommodate most types of flexible tubing
  • Inner diameter can expand 40% to 50% above nominal ID value
  • Holds up to 125 PSI without the use of tubing clamps
The Hard-Line Barb
  • Designed for use with semi-rigid tubing
  • Best suited for low-pressure flexible tubing applications
  • Tubing is expanded 21% above nominal ID value
Specifications

Specifications

RoHS Compliant, USP Class VI, NSF 51, NSF 61, FDA 21 CFR 177.1520/2510/2600, Animal Derivative-free, DEHP-free, BPA-free
Autoclavable
Kynar PVDF
-40°C
1/16 x 1/16 x 1/16 in. Barb
Natural
Barbed Y Connector
1.6 mm
Corrugated flexible tube
10/Pk.
Y
130°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers