Learn More
Fisherbrand™ Premium Microscope Slide Box with Cork Lining
Store and transport slides safely with durable ABS cases. Fisherbrand™ Colored ABS Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.
Brand: Fisherbrand™ HS15989E
7.55 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Molded, rigid boxes securely hold slides in grooved slots
- Both the lining and the slots are numbered to correspond to the slide inventory sheet
- Friction-fit cover closes easily and allows for easy access to slides
- Features a thumb-latch lock mechanism for additional security
- Stackable
Specifications
25 | |
White | |
141 x 88 x 35 mm | |
Standard 25 x 75 mm (1 x 3 in.) Microscope Slides | |
35 mm | |
5.55 in. | |
141 mm | |
ABS | |
Yes | |
3.46 in. | |
88 mm | |
Cork |
Friction-Fit Lid | |
25 Slides | |
Safely storing or transporting microscope slides | |
1.37 in. | |
Slide Inventory Sheet | |
1 in. | |
25 mm | |
Rectangular | |
Non-sterile | |
3 in. | |
75 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
28Hours
21Minutes
3Seconds
38 - Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.