Learn More
Fisherbrand™ Premium Microscope Slide Box, 100 Place
Store and transport 100 slides safely with durable ABS cases. Colored ABS 100 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.
Brand: Fisherbrand™
17.84 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 46
Additional Details : Weight : 0.21600kg
Description
Store and transport 100 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 100 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.
- Molded, rigid boxes securely hold standard microscope slides in grooved slots.
- Durable ABS case available lined lined with foam or unlined.
- Slots and lining are numbered to correspond to slide inventory sheet.
- Features a securely closing hinged lid with a rust-resistant, nickel-plated clasp.
- Stackable cases include feet for maximum stability.
Specifications
Slide Storage Box | |
Hinged with Clasp | |
100 | |
208 x 175 x 34 mm | |
1.33 in. | |
Slide Inventory Sheet | |
208 mm | |
Rectangular | |
6.88 in. | |
Cork |
100 | |
White | |
100 (25 x 75 mm and 1 x 3 in. Microscope Slides) | |
Standard 25 x 75 mm or 1 x 3 in. microscope slides | |
34 mm | |
8.18 in. | |
ABS | |
Yes | |
175 mm |