missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Premium Microscope Slide Box, 100 Place

Store and transport 100 slides safely with durable ABS cases. Colored ABS 100 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

Brand:  Fisherbrand™ HS15994M

21.59 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.


 View more versions of this product

Product Code. 11701486

  • £31.20 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Store and transport 100 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 100 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

  • Molded, rigid boxes securely hold standard microscope slides in grooved slots.
  • Durable ABS case available lined lined with foam or unlined.
  • Slots and lining are numbered to correspond to slide inventory sheet.
  • Features a securely closing hinged lid with a rust-resistant, nickel-plated clasp.
  • Stackable cases include feet for maximum stability.
Specifications

Specifications

Slide Storage Box
Hinged with Clasp
100 Microscope Slides
Standard 25 x 75 mm or 1 x 3 in. microscope slides
34 mm
8.18 in.
ABS
Yes
175 mm
100
Blue
208 x 175 x 34 mm
1.33 in.
Slide Inventory Sheet
208 mm
Rectangular
6.88 in.
Foam
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers