missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Premium Microscope Slide Box, 100 Place

Store and transport 100 slides safely with durable ABS cases. Colored ABS 100 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

Brand:  Fisherbrand™ HS15994PF

4.10 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 11711486

  • £31.65 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Store and transport 100 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 100 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

  • Molded, rigid boxes securely hold standard microscope slides in grooved slots.
  • Durable ABS case available lined lined with foam or unlined.
  • Slots and lining are numbered to correspond to slide inventory sheet.
  • Features a securely closing hinged lid with a rust-resistant, nickel-plated clasp.
  • Stackable cases include feet for maximum stability.
Specifications

Specifications

Slide Storage Box
Hinged with Clasp
100 Microscope Slides
Standard 25 x 75 mm or 1 x 3 in. microscope slides
34 mm
8.18 in.
ABS
Yes
175 mm
100
Red
208 x 175 x 34 mm
1.33 in.
Slide Inventory Sheet
208 mm
Rectangular
6.88 in.
Foam
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Browse exclusive prices for our academic customers
    Promo Code: 25081

    Expires2025-12-31

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    25

    Hours

    9

    Minutes

    26

    Seconds

    4
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Up to 60% off
    Promo Code24119

    Expires2025-04-30

  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Premium Microscope Slide Box, 100 Place > Lining: Foam, Color: Red

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.