missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Premium mobile truck, red, 135 litre capacity
Brand: Manutan A343978
Code : Z3
Additional Details : Weight : 1.00000kg
Description
High quality trucks ideal for all industrial, hospitality and commercial based applications. Manufactured from hard wearing 100% food grade polyethylene, durable and easy to clean. Tapered sides to allow easy nesting with a wide operating temperature range of -20°C to +60°C. 320 litre and 445 litre trucks have reinforced plastic bases for additional support with heavy loads.- Red
- Dimensions (H x W x D): 690mm x 530mm x 620mm
- Load capacity: 150kg