missing translation for 'onlineSavingsMsg'
Learn More

Manutan Premium mobile truck, white, 200 litre capacity

Brand:  Manutan A344048

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12888596

  • £133.10 / Each
Estimated Shipment: 18-10-2024
to see stock.
Add to basket

Description

Description

High quality trucks ideal for all industrial, hospitality and commercial based applications. Manufactured from hard wearing 100% food grade polyethylene, durable and easy to clean. Tapered sides to allow easy nesting with a wide operating temperature range of -20°C to +60°C. 320 litre and 445 litre trucks have reinforced plastic bases for additional support with heavy loads.
  • White
  • Dimensions (H x W x D): 750mm x 480mm x 825mm
  • Load capacity: 250kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers