missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Premium Pack Clear Glass Vials with 0.125in. Septa
GREENER_CHOICE

Protect your most critical samples from collection to analysis with these premium pack clear glass vials, featuring protective packaging with a hard foam divider that holds vials securely separated.

Brand:  Thermo Scientific™ 140-40C

 View more versions of this product

Product Code. 15316845

  • £232.00 / Pack of 72
Estimated Shipment: 19-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Protect your most critical samples from collection to analysis. Thermo Scientific™ Premium Pack Clear Glass Vials with 0.125 in. Septa feature protective packaging with hard foam divider that hold vials securely separated, each in their own individual cell for ultimate vial protection. Hard foam sectional design allows clusters of nine (9) vials to be separated from the pack for convenient handling. Each vial includes an assembled dust cover to prevent particulate accumulation and protect the injection surface prior to use.

Features:

  • Clear vial designed for water sample collection for volatile organic analysis (VOA)
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Choose from 20mL or 40mL sizes
  • Open-top white polypropylene cap with standard 0.125 in. thick PTFE lined silicone septum
  • Polyethylene dust cover assembled over each cap to protect the septum from particulate accumulation prior to analysis
  • Septum permanently bonded to the cap; can't fall out or become unseated when punctured
  • Directly compatible with automation
  • Closures and dust covers assembled to vials

Includes:

Certified vials:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Hard foam celled divider cushions and protects vials during shipping and handling
TRUSTED_SUSTAINABILITY
Specifications

Specifications

EP 40mL vial clear 0.125 in. bonded septum premium pack certified
Clear
Glass (Type 1)
3.75 in.
72
1 oz.
44 mL
Polypropylene
95 mm
3.17 mm
Vial
1.1 in.
28 mm
40 mL
Certified
NA
1.5 oz.
40 mL
Septa Cap (Bonded)
72 Cs.
Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
24-414
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers