Learn More
Thermo Scientific™ Premium Pack Clear Glass VOA Vials with Closed-Top Cap
Protect your most critical samples from collection to analysis. These 20mL or 40mL vials include special foam cell dividers to protect during shipping and handling.
£265.03
Specifications
Diameter (English) Outer | 1.1 in. |
---|---|
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Level | Certified |
Product Code | Brand | Volume (Metric) | Level | Closure Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Level | Closure Type | Price | Quantity & Availability | |||
15659350
|
Thermo Scientific™
140-40C/CT |
40 mL | Certified | Closed Cap with Silicone Liner |
£265.03
Pack of 72 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||
Description
Protect your most critical samples from collection to analysis. Thermo Scientific™ Premium Pack Clear Glass Vials with Closed-Top Cap feature protective packaging with hard foam divider that hold vials securely separated, each in their own individual cell for ultimate vial protection. Hard foam sectional design allows clusters of nine (9) vials to be separated from the pack for convenient handling. Available in 20mL or 40mL sizes. Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis.
- Clear vial designed for volatile organic analysis (VOA)
- Closed top cap for methods where pierceable septa is not required
- Closed top white polypropylene cap bonded with a PTFE-faced silicone liner for a secure seal
- Choose from 20mL or 40mL sizes
- Directly compatible with automation
- Closures assembled to vials
Includes:
Certified vials come with the following features:
- Certified to meet or exceed EPA performance-based standards for volatile organic analysis
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each vial individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
- Hard foam celled divider cushions and protects vials during shipping and handling
Specifications
1.1 in. | |
28 mm | |
Certified | |
B267-2414UBB | |
Closed Cap with Silicone Liner | |
Certified and Processed vials meet or exceed EPA performance based standards for volatile organic an | |
24-414 |
Clear | |
Glass (Type 1) | |
72 | |
Polypropylene | |
72 Cs. | |
Vial |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.