Learn More
3M™ Premium Particulate Respirator
Provides exceptional comfort because of its lightweight, off-the-face design. The 3M Premium Particulate Respirator has high performance filter material for effective filtration with easy breathing.
Brand: 3M™ 7100081543
18.27 GBP valid until 2024-06-30
Use promo code "21639" to get your promotional price.
Additional Details : Weight : 0.24300kg
Description
- Exceptional comfort because of its lightweight, off-the-face design
- Meets the particular requirements of the clogging test for respirators which may be used for more than one shift
- Premium disposable respirator offers reliable, effective protection against dust, mist, and metal fumes
- Robust and durable shell and cup design provides multi-shift capability and a securer feel
- Faceseal can be hygienically cleaned for improved wearer hygiene if used for longer than one shift (using 3M™ Face Seal Cleaner 105)
- High performance filter material offers effective filtration with easy breathing
- Increased filter area helps extend the life of the respirator
- Cool Flow™ valve reduces heat build-up to offer workers comfortable protection - even in hot and humid conditions
Specifications
EN 149: FFP3D, European Community Directive 89/686/EEC, CE | |
Single-use | |
Thermoplastic Elastomer | |
Yes | |
Yes | |
Dusts, mists and Metal fumes |
Robust Shell and Cup | |
FFP2 R D | |
Particulate Respirator | |
Protection against dust, mist and Metal fumes | |
8825 |