missing translation for 'onlineSavingsMsg'
Learn More

Manutan Premium picking bins, 1.27L, red

Brand:  Manutan A344542

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12834429

  • £24.20 / Pack of 20
Estimated Shipment: 10-09-2024
to see stock.
Add to basket

Description

Description

Stacks and fits onto our louvre panels to provide convenient and tidy, space saving storage1-piece injection moulded storage bins with reinforced sides and stacking rim. Bins are non-toxic, hygienic and have easy to clean surfaces. Resistant to most industrial solvents and high temperatures. Design incorporates label holders.
  • Red
  • Capacity: 1.27L
  • Dimensions (H x W x D) : 75mm x 100mm x 165mm
  • Louvres used : 3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers