missing translation for 'onlineSavingsMsg'
Learn More

Manutan Premium picking bins, 28.3L, blue

Brand:  Manutan A344387

Encompass_Preferred

Product Code. 12824719

  • £62.92 / Pack of 5
Estimated Shipment: 28-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Stacks and fits onto our louvre panels to provide convenient and tidy, space saving storage1-piece injection moulded storage bins with reinforced sides and stacking rim. Bins are non-toxic, hygienic and have easy to clean surfaces. Resistant to most industrial solvents and high temperatures. Design incorporates label holders.
  • Blue
  • Capacity: 28.3L
  • Dimensions (H x W x D) : 182mm x 420mm x 375mm
  • Louvres used : 24
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers