missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Premium Plus Slide Boxes
Heathrow Scientific™ Premium Plus Slide Boxes hold up to 100 slides while the unique side storage can accommodate a pen, desiccant or other small items
Brand: Heathrow Scientific™ 120593F
74.19 GBP valid until 2025-01-31
Use promo code "24160" to get your promotional price.
Description
- Slide rail design ensure a secure fit allowing easy placement and removal of slides
- Centrally positioned location numbering grid enables simple slide organization with easy viewing of location numbers
- Sliding lock provides secure storage with easily identified lock and unlock symbols
- 2mm zip tie can be used for more secure storage
- Inventory card is removable and replaceable for trouble-free writing on flat surfaces
- Box features a modern design with a wave surface texture
- EVA foam lined on the bottom to hold slides securely in place and protect against damage
Specifications
Slide Storage Box | |
Hinged Lid | |
100 | |
Premium Plus Slide Box | |
8.2 x 7.7 x 1.3 in. | |
Microscope Slides | |
3.2 cm | |
8.2 in. | |
20.32 cm | |
5 Pk. | |
7.7 in. | |
19.5 cm | |
EVA Foam |
100 | |
Assorted | |
Horizontal | |
100 (26 x 76 mm Slides) | |
Storage | |
1.3 in. | |
Inventory Card | |
20.7 cm | |
ABS, Polypropylene | |
Rectangular | |
7.35 in. | |
18.67 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction