missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Premium Table-height Freezer with Static Cooling

Product Code. 12048281 Shop All Liebherr Products
Click to view available options
Drawers:
3 - Solid Plastic, 1 Removable Coated Wire
Coated wire, removable
Color:
Stainless Steel
White
Unit Size:
Each

Product Code. 12048281

Brand: Liebherr™ GGU 1500

Only null left
Add to basket
Edge
Add to basket

Save space and energy. Liebherr™ Table-height Freezer with Static Cooling is an ultra-efficient unit that easily fits on or under a counter. Designed for better freezing performance and stable temperatures. Available with solid or wire basket drawers.

Optimal temperature stability and control
  • Large surface evaporator for better cooling performance and faster freezing of the interior contents
  • Highly efficient fan for consistent internal temperatures
  • Adjustable temperature control, down to -26°C
  • Digital temperature display with touch control buttons
  • Audible alarms for high temperatures and open door
Durable, user-friendly construction
  • Coated or stainless steel body with adjustable feet
  • Thermoformed polystyrene liner made from a single sheet for easy cleaning
  • Three 15cm grid or solid shelves, plus a 17cm bottom basket
  • Reversible, self-closing doors have interchangeable hinges for right or left open
  • Solid steel door lock for securing valuable samples and lab products
  • Ergonomic handle bar ensures effortless opening even when the door is frequently used
  • Highly energy efficient and uses eco-friendly refrigerant

Specifications

Temperature Range -9°C to -26°C
Door Material Coated Steel
Cabinet Material Coated Steel
Interior White polystyrene
Shelves 3 Plastic, Beneath Drawers
Capacity (Metric) Shelf 24 kg
Drawers 3 - Solid Plastic, 1 Removable Coated Wire
No. of Drawers 4
Color White
Condenser Type Static
Model GGU1500
Dimensions (L x W x H) Exterior 60 cmW x 61.5 cmD x 83 cmH
Depth (Metric) Interior 44.3 cm
Height (Metric) Interior 67.6 cm
Width (Metric) Interior 47.4 cm
Amperage 0.6 A
Voltage 220/240 V
Electrical Requirements 220 - 240 V 50 Hz 100 w
Frequency 50 Hz
Wattage 100 w
Energy Usage 0.72kWh/24 hr.
Refrigerant R600A
Shipping Weight (Metric) 42 kg
Weight (Metric) 40 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.