missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Food Pressure Sprayer

Product Code. 16545200
Click to view available options
Capacity: 1200 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Food-safe spray bottle, designed for use in the food industry, is ideal for spraying different medias including oils or greases.

  • The food pressure sprayer has a transparent viewing window to make it easy to read the fill level
  • A rubber-coated ring stand ensures that the sprayer can be set down securely
  • The built-in safety valve protects against overpressure (max. 3 bar)
  • The adjustable nozzle nut makes it possible to regulate the spray jet individually – from a fine spray mist to a powerful jet
  • The ergonomic handle provides a comfortable hold on the pressure sprayer
  • Parts in contact with media PE, PP, VMQ, V2A

Specifications

Capacity (Metric) 1200 mL
Capacity (English) 40.58 oz.
Color White
Description Food-safe spray bottle
Diameter (English) 4.6 in.
For Use With (Application) Food
Includes Pressure sprayer
Height (Metric) With Closure 315 mm
Material Polyethylene, Polypropylene, VMQ, V2A
Max. Temperature (Metric) 0°C to 30°C
Max. Temperature (English) 32°F to 86°F
Quantity 1
Sterility Non-sterile
Pre-sterilized No
Certifications/Compliance Food certificate
Disposable Reusable
Height (English) 12.40 in.
Diameter (Metric) 117 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.