missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Pressureless LDPE Spray Bottles with Long-life Hand Pump
6.13 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Use promo code "21743" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Height (Metric):
220 mm
240 mm
295 mm
Neck ID (Metric):
17.5 mm
18 mm
Description
- Media-contacting parts PP, PE, and stainless steel
- Bottle made of LDPE
- Nozzle diameter 0.6mm
- Spray volume per stroke: 1.2ml ±0.1
- Adjustable spray jet
- Temperature max. 30°C
- The functioning of individual sprayers is tested during manufacture
Specifications
Capacity (Metric) | 500 mL |
For Use With (Application) | Industry, Laboratories, Production, Leisure, Household and Suitable for Agricultural Pesticides and Detergents |
Includes | Patented venting valve, long-life hand pump |
Material | LDPE |
Neck ID (Metric) | 18 mm |
Temperature Range (Metric) | 30°C |
Shape | Round |
Height (Metric) | 240 mm |
Closure Type | Spray |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'