missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Pressureless LDPE Spray Bottles with Long-life Hand Pump

Product Code. 11886840
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Height (Metric):
220 mm
240 mm
295 mm
Neck ID (Metric):
17.5 mm
18 mm

Manufactured from polypropylene, polyethylene and stainless steel. Buerkle™ Pressureless LDPE Spray Bottles spray 1.2ml ±0.1 volume per stroke. Suitable for agricultural pesticides and detergents.

  • Media-contacting parts PP, PE, and stainless steel
  • Bottle made of LDPE
  • Nozzle diameter 0.6mm
  • Spray volume per stroke: 1.2ml ±0.1
  • Adjustable spray jet
  • Temperature max. 30°C
  • The functioning of individual sprayers is tested during manufacture

Specifications

Capacity (Metric) 1000 mL
For Use With (Application) Industry, Laboratories, Production, Leisure, Household and Suitable for Agricultural Pesticides and Detergents
Includes Patented venting valve, long-life hand pump
Material LDPE
Neck ID (Metric) 17.5 mm
Temperature Range (Metric) 30°C
Shape Round
Height (Metric) 295 mm
Closure Type Spray
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'