missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Pressureless LDPE Spray Bottles with Long-life Hand Pump
Manufactured from polypropylene, polyethylene and stainless steel. Buerkle™ Pressureless LDPE Spray Bottles spray 1.2ml ±0.1 volume per stroke. Suitable for agricultural pesticides and detergents.
£8.65 - £17.20
Specifications
For Use With (Application) | Industry, Laboratories, Production, Leisure, Household and Suitable for Agricultural Pesticides and Detergents |
---|---|
Includes | Patented venting valve, long-life hand pump |
Material | LDPE |
Temperature Range (Metric) | 30°C |
Shape | Round |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Neck ID (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Neck ID (Metric) | Price | Quantity & Availability | |||
11896840
|
Buerkle™
0309-1025 |
250 mL | 220 mm | 18 mm |
£13.80
Each |
In Stock
Log in to see stock. |
|||
10190071
|
Buerkle™
0309-1050 |
500 mL | 240 mm | 18 mm |
£8.65
Each |
In Stock
Log in to see stock. |
|||
11886840
|
Buerkle™
0309-1100 |
1000 mL | 295 mm | 17.5 mm |
£17.20
Each |
In Stock
Log in to see stock. |
|||
Description
- Media-contacting parts PP, PE, and stainless steel
- Bottle made of LDPE
- Nozzle diameter 0.6mm
- Spray volume per stroke: 1.2ml ±0.1
- Adjustable spray jet
- Temperature max. 30°C
- The functioning of individual sprayers is tested during manufacture
Specifications
Industry, Laboratories, Production, Leisure, Household and Suitable for Agricultural Pesticides and Detergents | |
LDPE | |
Round |
Patented venting valve, long-life hand pump | |
30°C | |
Spray |