missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO PRESTO Process Systems

Click to view available options
Model:
A38
A41
A70
W41
Unit Size:
Each
Description
- Wide working temperature ranges without changing fluids
- Ethernet interface
- SD-Card slot
- pace optimized design creates more room directly next to the units
- Connections for USB, Ethernet, RS232, and Alarm output
Specifications
Specifications
| Temperature Range (Metric) | -45°C to +250°C |
| Dimensions (L x W x H) | 29.5 x 13 x 26.4 in. |
| Model | A41 |
| Type | Process System |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction