Learn More
Gibco™ Primary Rat Cortex Neurons, Sprague Dawley
Gibco™ Primary Rat Cortex Neurons, Sprague Dawley, are isolated and cryopreserved from Sprague Dawley embryonic day-18 rats.
£236.00 - £616.00
Specifications
Content And Storage | Store in liquid nitrogen, vapor-phase. |
---|---|
Age | Fetal |
Cell Type | Neural Cells |
Culture Type | Mammalian Cell Culture |
Form | Cryopreserved |
Product Code | Brand | No. of Cells | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Cells | Price | Quantity & Availability | |||||
15906482
|
Gibco™
A36511 |
1 x 10^6 |
£236.00
Each |
Estimated Shipment: 05-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15916482
|
Gibco™
A36512 |
4 x 10^6 |
£616.00
Pack of 4 |
Estimated Shipment: 05-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
A flexible, ready-to-use, and quality alternative to fresh neurons. These neurons consistently yield post-thaw viability in the range of 50–80%, have high neuronal purity, and are validated for functionality.
• High viability: post-thaw viability of 50% or greater
• High purity: greater than 90% neuronal phenotype
• Functionally validated: tested for spontaneous synchronous calcium flux and synaptic release activity
Specifications
Store in liquid nitrogen, vapor-phase. | |
Neural Cells | |
Cryopreserved | |
Cortex | |
Cell Purity, Sterility, Viability, Mycoplasma |
Fetal | |
Mammalian Cell Culture | |
Rat | |
Rat Cortex Neuron |
For Research Use Only. Not for use in diagnostic procedures.