Learn More
Gibco™ Primary Rat Hippocampal Neurons, Sprague Dawley
Description
A flexible, ready-to-use, and quality alternative to fresh neurons, each vial contains one million cells per mL. These neurons consistently yield post-thaw viability in the range of 50–80%, have high neuronal purity, and are validated for functionality.
• High viability: post-thaw viability of 50% or greater
• High purity: greater than 90% neuronal phenotype
• Functionally validated: tested for spontaneous synchronous calcium flux and synaptic release activity
Specifications
Specifications
| Content And Storage | Store in liquid nitrogen, vapor-phase. |
| Age | Fetal |
| Cell Type | Neural Cells |
| Culture Type | Mammalian Cell Culture |
| Form | Cryopreserved |
| Species | Rat |
| Tissue | Hippocampus |
| No. of Cells | 1 x 106 |
| Product Type | Rat Hippocampus Neuron |
| Quantity | 1 x 106 cells |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.