missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Zeiss™ Primo Star Binocular Microscope Package 9
Click to view available options
Magnification Power:
4X, 10X, 40X, 100X (oil)
Unit Size:
Each
Description
- Well-suited for the classroom and laboratory due to its user-friendly design, wide magnification range, and color0corrected infinity optical system.
- Four-objectives (Plan Achromat 4x, 10x, 40x, 100x Oil)
- Siedentopf viewing head
- Quick interpupullary distance adjustments
- Rotatable viewing head (360°)
- Package 9
- For higher education
- Stage drive right
- Field of view: 20mm
- Full-Koehler
- HAL lighting
- PH2 (40x)
Specifications
Specifications
| Condenser Type | 1.25 N.A. fixed |
| Diaphragm | 20 SF |
| Eyepiece | 10x18 mm, one with pointer |
| Head Style | Binocular, 30° inclined |
| Lighting Type | Halogen |
| Magnification Power | 4X, 10X, 40X, 100X (oil) |
| Objective Types | Plan Achromatic |
| Product Type | Primo Star Package 9 |
| For Use With (Application) | Suitable for histology, human biology, microbiology, virology and botany |
| Includes | Package 9: Stage drive right, 20mm FOV, Full Koehler, halogen lighting, PH2 (40X) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction