missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Primus Safety Shoes
Surprisingly light yet provides a strong and supportive fit. Waterproof even when fully submerged, thanks to its state-of-the-art Sympatex™ uppers. The all-weather safety shoe offers outstanding foot protection in all seasons.
£201.00
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black, Gray |
Design | Primus |
Liner Material | Hydro-Tec™ Sanitized Silver / Sympatex™ |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15989091
|
Emma Safety Footwear
MM93986837 |
37 |
£201.00
1 pair |
Estimated Shipment: 28-04-2025
Log in to see stock. |
|||||
15999091
|
Emma Safety Footwear
MM93986848 |
48 |
£201.00
1 pair |
Estimated Shipment: 28-04-2025
Log in to see stock. |
|||||
15909101
|
Emma Safety Footwear
MM93986849 |
49 |
£201.00
1 pair |
Estimated Shipment: 28-04-2025
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather / Waterproof construction
- Waterproof Sympatex™ uppers
- GripForce™ Duo Heat Resistant Outsole
- Sanitized
Specifications
EN ISO 20345:2011 | |
Black, Gray | |
Hydro-Tec™ Sanitized Silver / Sympatex™ | |
Steel |
Laces | |
Primus | |
Leather |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title