missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Printers for CryoMed™ and CryoPlus™ Freezers
Enhance the functionality for Thermo Scientific™ CryoMed™ controlled-rate freezers with this optional printer.
£180.54 - £2449.54
Specifications
Type | Printer |
---|---|
For Use With (Equipment) | All CryoMed Controlled-Rate Freezers |
Voltage | 120/220 V |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11746449
|
Thermo Scientific™
4000566 |
Thermal Printer Paper |
£180.54
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11721579
|
Thermo Scientific™
4000665 |
Thermal Data Printer, 220V |
£2449.54
Each |
In Stock
Log in to see stock. |
|||||
Description
Enhance the functionality for Thermo Scientific™ CryoMed™ controlled-rate freezers with Thermo Scientific™ Thermal Printers for CryoMed and CryoPlus™ Freezers. These printers are available in 120V or 220V models, and include cable assembly and RS-232 connector kit.
- Model 4000565 - 120V, 60Hz printer with cable assembly and RS-232 connector kit
- Model 4000665 - 220V, 50Hz printer with cable assembly and RS-232 connector kit
- Model 4000566 - Thermal printer paper (5 rolls/package)
- Warranty varies by country, please contact us for details
Specifications
Printer | |
All CryoMed Controlled-Rate Freezers | |
120/220 V |