Learn More
Epredia™ PrintMate™ 150 Cassette Printer
Meet the needs of lean workflow and reduce errors in the laboratory with the fast, reliable Epredia™ PrintMate™ Cassette Printer.
Brand: Epredia™ A79500002
Code : 50
Additional Details : Weight : 12.00000kg
Description
Enhances Laboratory Efficiency and Productivity
- Small footprint fits easily into any workflow pattern—the small size of the PrintMate means it will fit easily next to the grossing area and print fast enough to keep up when printing single cases; printer allows you to decide the workflow that best fits your laboratory
- PrintMate quickly prints cassettes with no reduction time for printing 2-D bar codes—combines ruggedness with capacity to work reliably as an on-demand or batch printer in high-volume laboratories
- Optional dual-track collection system collects up to 100 cassettes in organizer trays—the trays are easily stacked and simplify matching cassettes to specimen containers at the grossing station
- Collection chute enables user to place one PrintMate between two technicians—two technicians can share an instrument without the risk of mixing up cassettes; this special chute makes sure the right cassettes are delivered to the right technician
- Dispense system is able to reliably dispense a wide range of standard cassettes year after year without jamming or misfeeding—PrintMate allows the use of a wide variety of Epredia™ cassettes
- High-quality print means that every cassette is clearly marked with easy-to-read black type—PrintMate prints easy-to-read, permanent black type (300dpi print is perfect for printing linear and 2-D bar codes as well as graphics and logos); higher level of specimen identification accuracy and sample integrity contributes to improved patient care
Provides Print-on-Demand Capabilities with LabWriter™ Software
- Prints large batches or single cassettes using standard or special numbering configurations
- Software can use bar codes from requisition or specimen container to automatically print cassettes, eliminating errors from the process
- Special preview window shows what is about to be printed
- Can provide records of print jobs to help manage staff and workflow
Helps to Meet CAP Requirements
- As requirements for cassette labeling change, PrintMate can continue to uniquely identify specimens while helping to meet newer regulations and maintain laboratory accreditation
Uses All Current Interfaces for Improved Connectivity
- Compatible with existing LIS interfaces to legacy Epredia™ printers
Includes:
Each unit is supplied with USB cable; power cable; two, six or 12 hoppers (depending on model); one roll of tape (installed); basic software CD; and operator's guide. Complete cassette printing systems also include PC, monitor and digital imager.
Specifications
PrintMate 450 Cassette Printer | |
Each unit comes with USB cable; power cable; 2, 6 or 12 hoppers (depending on model); one roll of tape (installed); software CD; and operator guide (PDF on software CD). Complete cassette printing systems additionally include an all-in-one PC and digital imager. | |
43.5 cm | |
38 cm | |
31 lb. | |
100 to 240V | |
CE Marked; ETL Certified |
100 to 240 V 50/60 Hz | |
17 in. | |
15 in. | |
11.4 in. without tubes; 32 in. with tubes | |
14 kg | |
50/60 Hz |