missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ PrintMate™ Slotted Cassettes with Lids in Pre-packed Tubes, aqua
Epredia™ PrintMate Cassettes™ are designed to contain incised tissue safely and securely for tissue processing, embedding and sectioning. Packed in tubes, PrintMate Cassettes are intended for high throughput printing, and provide exceptional scanning accuracy and reliability when used with the Epredia™ PrintMate™ and Epredia™ SlideMate™ barcode scanner.
£240.69 - £243.67
Specifications
Pore Style | Slotted Pore |
---|---|
PrintMate Compatible | Yes |
Product Type | Biopsy Cassette |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15417684
|
Epredia™
A84210120 |
Aqua | |||||||
15427684
|
Epredia™
A84210121 |
Blue | |||||||
15437684
|
Epredia™
A84210122 |
Green | |||||||
15457684
|
Epredia™
A84210123 |
Gray | |||||||
15467684
|
Epredia™
A84210124 |
Lilac | |||||||
15477684
|
Epredia™
A84210125 |
Orange | |||||||
15487684
|
Epredia™
A84210126 |
Pink | |||||||
15497684
|
Epredia™
A84210127 |
Tan | |||||||
15407694
|
Epredia™
A84210128 |
White | |||||||
15417694
|
Epredia™
A84210129 |
Yellow | |||||||
Description
PrintMate Slotted Cassettes in pre-packed tubes. 40 Tubes X 75 Cassettes, total 3000 Cassettes with 3000 Lids.Specifications
Slotted Pore | |
Yes | |
Biopsy Cassette |