missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Vision™ Salmonella Slide Agglutination Antisera
A comprehensive range of Salmonella slide agglutination antisera
£94.95 - £237.00
Specifications
Content And Storage | 2°C to 8°C |
---|---|
Detects | Genus Salmonella |
Product Type | Antisera Slide |
Quantity | 3 mL |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
12986197
|
Pro-Lab Diagnostics™
PL.6000 |
Antisera Slide |
£96.95
3mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11909064
|
Pro-Lab Diagnostics™
PL.6015 |
Antisera Slide |
£220.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11969054
|
Pro-Lab Diagnostics™
PL.6011 |
Antisera Slide |
£220.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11939084
|
Pro-Lab Diagnostics™
PL.6040 |
Antisera Slide |
£210.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12986227
|
Pro-Lab Diagnostics™
PL.6100 |
Antisera Slide |
£237.00
3mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11949104
|
Pro-Lab Diagnostics™
PL.6133 |
Antisera Slide |
£94.95
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- All sera produced in conjunction with the Salmonella reference section of the Veterinary Laboratory Agency, Weybridge, UK
- Range includes a full panel of polyvalent somatic antisera, monovalent somatic antisera, polyvalent flagella antisera and monovalent flagella antisera for traditional slide agglutination testing
- Shelf life up to five years from date of manufacture
Order Info
Supplied in color-coded 3.0mL dropper bottles
Specifications
2°C to 8°C | |
Genus Salmonella | |
Antisera Slide | |
3 mL |
Safety and Handling
missing translation for 'shelfLife' : 5 Years
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pro-Lab Diagnostics™ Vision™ Salmonella Slide Agglutination Antisera