missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ Technology PRO Power System
The PRO Power Unit is a powdered air purifying respirator (PAPR) compatible with the CST Full Face Mask, the CST Half Mask, and a range of CST particulate and gas filters.
Brand: CleanSpace™ Technology
Additional Details : Weight : 3.10500kg
Description
- A powered air purifying respirator (PAPR) designed for high protection, comfort and cost effectiveness
- Lightweight, compact and comfortable (< 450g / 1 lb)
- One power button for simple operation
- AirSensit™ Technology: Intelligent Management Filter Technology (IMFT): filter life optimisation and real-time insights
- Advanced connectivity features allows for real-time tracking of lung protection
- Compatible with CleanSpace SMART App (available at Google Play and Apple App stores).
- Mask pressure control and breath responsive airflow
- Mask-release and adjust buttons suitable for gloved hands
- Long run time and short battery recharge time
Specifications
500 complete charge and discharge cycles | |
Black | |
PAPR | |
2 x Neck Support and Carry Bag |
UN3481 | |
Particulate and Combined | |
One Size |