missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Bright and high-contrast graphic OLED display
- Operation with Cursor- and Softkeys 360° turnable and detachable control panel for remote control
- EasyUse system for simple operation of whole unit
- Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
- SelfCheck Assistant for system diagnosis
- USB and Ethernet interface equipped as standard
- Retrofittable for upgrading with interface (RS 232/485, Profibus; EtherCAT; analogue or contact modules)
- Fully electronic continuous controller with PID action for internal and external control
- PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
- Integrated programmer, one program with max. 20 segments
- Low height of appliance when control panel removed
- Significantly enlarged accessible volume
- Bath vessel made of stainless steel insulated, with handles and drain tap
- Internal LAUDA Varioflex pump with eight selectable levels
- SmartCool system for energy-saving digital cooling management including compressor on-off control
- Hybrid cooling system: heat removal complementary with cooling water
- Working temperature range: -35 to 200 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.01 ± K
- Heater power max: 2.95 kW
- Power consumption max: 3 kW
- Power consumption: 13 A
- Size of bath (W x D x H): 340 x 375 x 200 mm
- Bath volume min/max: 17.5 / 29.5 L
- Overall dimensions (W x D x H): 440 x 600 x 680 mm
- Power supply: 230 V, 50 Hz
- Power plug: power cord with angled plug (BS1363)
- Cooling capacity (pump stages):
- 20 °C (8), Ethanol; 0.8 kW
- 10 °C (8), Ethanol; 0.8 kW
- 0 °C (8), Ethanol; 0.8 kW
- -10 °C (8), Ethanol; 0.58 kW
- -20 °C (4), Ethanol; 0.35 kW
- -30 °C (4), Ethanol; 0.16 kW
- -35 °C (4), Ethanol; 0.1 kW
- Standard accessory:
- One bath cover, two nipples 10 mm with screw cap G 3/8 for cooling water
Specifications
230 V |