missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Pro-Tech ESD Cleanroom High Chair
Cleanroom ESD anti-static vinyl high chair is an ergonomically designed seat with a back.
£826.22 - £937.51
Specifications
Adjustable | Yes |
---|---|
Back Style | Ergonomic |
Finish | ESD Vinyl |
Frame Material | Steel |
Lift Type | Gas Lift |
Product Code | Brand | With Armrest | With Casters | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | With Armrest | With Casters | Price | Quantity & Availability | ||||
16563914
|
Techsit™
TS7006 |
No | No |
£826.22
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
16573914
|
Techsit™
TS7006AA |
Yes | No |
£937.51
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
16583914
|
Techsit™
TS7006BL |
No | Yes |
£866.41
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
Description
- ESD Vinyl high chair with adjustable foot ring
- Anti-static vinyl that is easy to clean
- Fully adjustable seat height, back height, and seat depth
- Ergonomically designed chair that automatically adjusts to the user
- BS EN61340-5-1 Conductivity 104 - 106 Ω
- Cleanroom Class 7 suitable
Specifications
Yes | |
ESD Vinyl | |
Gas Lift | |
High Bench Height | |
490 mm | |
Yes | |
Yes | |
Black |
Ergonomic | |
Steel | |
150 kg | |
5 Year | |
Yes | |
Yes | |
Cleanroom Seating |