missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Pro-Tech Plus Clean Room ESD High Chair
This Cleanroom Class 5 vinyl chair boasts a foot ring on glides. Fully ergonomic, adjustable and enclosed mechanisms.

POA - £802.74
Specifications
Adjustable (Height) | Yes |
---|---|
Back Style | Ergonomic |
For Use With (Application) | Cleanrooms, ESD Environments |
Frame Material | Steel |
Seating Height | 590 to 850 mm |
Description
- Adjustable foot ring on glides
- ESD/Anti-static vinyl is easy to clean
- Fully adjustable seat height, back height and back rake
- Ergonomically designed and contoured seat and back
- 5 year guarantee includes vinyl
- BS EN61340-5-1 Conductivity: 104 to 106Ω
- Fully enclosed mechanisms
Specifications
Yes | |
Cleanrooms, ESD Environments | |
590 to 850 mm | |
15 kg | |
500 mm | |
Yes | |
Yes | |
Yes |
Ergonomic | |
Steel | |
5 Year | |
Glide | |
No | |
No | |
Yes | |
High Bench Height |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Techsit™ Pro-Tech Plus Clean Room ESD High Chair