missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Pro-Tech Plus Clean Room ESD Low Chair
This Cleanroom Class 5 vinyl chair comes complete with castors. Fully ergonomic, adjustable and enclosed mechanisms.
Brand: Techsit™ TS7920W
Additional Details : Weight : 19.00000kg
Description
- ESD castors
- ESD/Anti-static vinyl is easy to clean
- Fully adjustable seat height, back height and back rake
- Ergonomically designed and contoured seat and back
- 5 year guarantee includes vinyl
- BS EN61340-5-1 Conductivity: 104 to 106Ω
- Fully enclosed mechanisms
Specifications
No | |
Cleanrooms, ESD Environments | |
Yes | |
No | |
Twin | |
420 to 550 mm | |
150 kg | |
Plastic | |
Yes | |
White |
5 Year | |
Yes | |
Yes | |
15 kg | |
Yes | |
ESD Vinyl | |
500 mm | |
Steel | |
Cleanroom Class 5 | |
Desk Height |