missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ TPX 130 Probe
PT 100, 4 conductors class A, Lemo size 1
Brand: Ebro Electronic™ 1341-5437
This item is not returnable.
View return policy
Description
Alternate probes for TFX 430/GFX 460Specifications
RoHS Directive 2011/65/EU | |
Applications: Laboratory, temperature monitoring, measure air, fluids, ductile substances, aggressive media and surfaces, Process monitoring | |
Total or Partial | |
Stainless Steel | |
PT100 FOR TFX430 PT100 | |
Probe | |
TFX 430, GFX 460 B, AX 110 |
Single-use | |
22 mm | |
200 mm | |
TPX 130 | |
0.085 kg | |
-50°C to 400°C | |
22 mm |