missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ Probes for TFX 410/420 Core Thermometer Series
Precise and very robust.
£94.65 - £174.68
Specifications
Certifications/Compliance | RoHS Directive 2011/65/EU |
---|---|
Disposable | Single-use |
Immersion Type | Total or Partial |
Max. Temperature (Metric) | 400°C |
Min. Temperature (Metric) | -50°C |
Product Code | Brand | Material | Length (Metric) Probe | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Length (Metric) Probe | Description | Price | Quantity & Availability | |||
10206892
|
Ebro Electronic™
1341-4169 |
Metal | 120 mm | With cable |
£94.65
Each |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10573303
|
Ebro Electronic™
1341-5416 |
Stainless Steel and Plastic | 120 mm | With cable |
£94.65
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10553303
|
Ebro Electronic™
1341-5418 |
Stainless Steel | 120 mm | Without cable |
£94.65
Each |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10563303
|
Ebro Electronic™
1341-5419 |
Glass | 190 mm | Without cable |
£174.68
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
11773499
|
Ebro Electronic™
1341-4168 |
Metal | 120 mm | With cable |
£94.65
Each |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
For various applications in food, laboratory, industial use.Specifications
RoHS Directive 2011/65/EU | |
Total or Partial | |
-50°C | |
DIN IEC 584, Class 1 |
Single-use | |
400°C | |
-50°C to +400°C |