missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ ProCulture Cryogenic Vial Storage Box

Product Code. 15595594 Shop All SP Scienceware Products
Click to view available options
Dimensions (L x W x H):
5.2 x 5.2 x 2 in. (13.3 x 13.3 x 5 cm)
Tube Array:
9 x 9
Holds:
81 (1.2, 2, 5 mL Cryogenic Vials)
Unit Size:
Pack of 4

Product Code. 15595594

Brand: Bel Art™ F188490001

Only null left
Add to basket
Add to basket

Durable polycarbonate plastic boxes are excellent for compact storage of 1.2, 2.0 or 5.0 mL cryogenic vials

Durable polycarbonate plastic boxes are excellent for compact storage of 1.2, 2.0 or 5.0 mL cryogenic vials

  • Clear covers allows you to see contents without opening lid
  • Clear lids can be written on and have a printed grid for easy inventory
  • Can be used in temperatures ranging from -196°C to +121°C
  • A keyed corner aligns the lid with identifying numbers on the rack
  • Useful as mailers for vials
  • F18849-0001 can be used with F18853 series Cryo Tower Storage Systems (sold separately) to save valuable bench space

Specifications

Color White
Material Polycarbonate
Shape Square
Type Cryo Storage Box
For Use With (Application) For compact storage of 1.2, 2 or 5mL cryogenic vials
Holds 81 (1.2, 2, 5 mL Cryogenic Vials)
Includes Transparent Lid
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -196°C
Tube Array 9 x 9
Dimensions (L x W x H) 5.2 x 5.2 x 2 in. (13.3 x 13.3 x 5 cm)
Length (English) 5.2 in.
Length (Metric) 13.3 cm
Width (English) 5.2 in.
Width (Metric) 13.3 cm
Height (English) 2 in.
Height (Metric) 5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.