missing translation for 'onlineSavingsMsg'
Learn More

Corning™ ProCulture™ Fittings

Dual angled sidearm fittings can be used for aseptically transferring medium into or out of angled sidearm spinner flasks or for sparging the medium with gases.

Brand:  Corning™ 4519-170

Code : 66

Additional Details : Weight : 0.32659kg

 View more versions of this product

Product Code. 10012122

  • £549.01 / Each
Estimated Shipment: 18-12-2024
to see stock.
Add to basket

Description

Description

  • Dual angled sidearm fittings can be used for aseptically transferring medium into or out of angled sidearm spinner flasks or for sparging the medium with gases.
  • Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
  • Two 316 stainless steel tubes, which extend to the bottom of the flask, are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
  • The fittings are completely autoclavable.


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications

Specifications

2 tubes; Tube style: Angled
Stainless Steel
15L angled sidearm spinner flask
Each
Autoclavable
6.35 mm
Used to sparge the cell culture medium with gases to enhance cell production.Â
Insert, O-ring, sealing cap
Dual sidearm
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers