missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Safe 2020 Class II Biological Safety Cabinets

Protect samples in research labs, pharmaceutical quality control labs, pharmacies, and clinics with Safe 2020 Class II Biological Safety Cabinets.

Brand:  Thermo Scientific™ 51026640


Code : 50

Additional Details : Weight : 280.00000kg

Product Code. 10422784

  • £14594.86 / Each
In Stock
to see stock.

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

Protect samples in research labs, pharmaceutical quality control labs, pharmacies, and clinics with Thermo Scientific™ Safe 2020 Class II Biological Safety Cabinets . Combined with the Night-set-back mode (reduced blower speed when the window is closed), the Safe 2020 BSC consumes hundreds of kilowatts less energy than competing cabinets, saving money and reducing the lab carbon footprint.

Features

  • Superior personnel and product protection with best-in-class air flow and filter technology
  • Exceptionally comfortable ergonomic design prevents user fatigue and promotes safe working habits 
  • Maximized energy efficiency for environmental protection and significant cost savings
  • Superior DC technology uses energy efficiently, emits less heat
  • Smart Flow™ digital technology maintains consistent airflow during normal filter loading or temporary airflow obstruction
  • Supply/exhaust air filter: H14 HEPA EN 1822, 99.995% at the most penetrating particle size (MPPS
  • )Sash opening: 20cm working height; can be fully opened to 77.3cm for thorough cleaning
  • Optional crossbeam UV irradiation in both side walls illuminates entire working area—ensures thorough disinfection for maximum sample protection
  • Quiet: noise levels 56 or 58dbA, depending on model

Safety and Protection

  • Pressure sensor monitoring ensures safe airflow across the entire work surface
  • Independent alarm system immediately alerts to any airflow obstruction

Innovative Construction

  • Frameless front sash and side glass window yields unobstructed view of the total work area
  • Aerosol-tight window sealing for additional protection when cabinet is in stand-by mode
  • Scratch-resistant stainless-steel work surface with indentations that trap spilled liquids
Certifications/Compliance
  • EN 12469
Ordering Information:

Cabinets are fully configurable, with options and accessories to meet your specific needs. Contact your Sales Representative for more information. Not available in the U.S.

Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services