missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Manifold Kit for Ettan™ IPGphor™ 3 Isoelectric Focusing Unit

Manifold Kit for Ettan™ IPGphor™ 3 Isoelectric Focusing Unit

Brand:  Cytiva 80-6498-38


Code : GE

Additional Details : Weight : 2.50000kg

Product Code. 10449214

  • £4799.00 / Each
Estimated Shipment: 10-09-2024
to see stock.
Add to basket

Includes: Manifold Kits include: 1 Cleaning brush, 2 Electrode assemblies, 1 Spirit level, 20 Sample cups, 1 Sample cup insertion tool, 60 Paper electrode wicks, 60 Paper bridge pads, 1 Manifold (ceramic or plastic), 1 Forcep, 1 60mL cleaning solution and, User Manual

Description

Description

Manifold Kit

  • Simplify isoelectric focusing of multiple samples
  • Speed up processing of micropreparative loads in first dimension analysis
  • Handle from 1 to 12 IPG strips simultaneously
  • Sample equilibration can be performed in same tray
  • Efficient for paper-bridge loading
  • Gel capacity: maximum of 12 strips, number of gels: 1 to 12
  • Manifold light available in easy to handle polymeric material for routine general screening applications
  • Ceramic Manifold exhibits uniform thermal characteristics designed for stringent applications

Specifications

Specifications

For the most stringent applications
Ettan IPGphor Manifold, Complete
Ceramic
1 Piece
Ettan IPGphor 3 Isoelectric Focusing Unit
1 x Cleaning brush, 2 x Electrode assembly, 1 x Spirit level, 20 x Sample cup, 1 x Sample cup insertion tool, 60 x Paper electrode wicks, 60 x Paper bridge pads, 1 x Manifold , 1 x Forceps, 1 x 60 mL cleaning solution and, User Manual
1 to 12
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers