missing translation for 'onlineSavingsMsg'
Learn More

Labconco Refrigerated CentriVap Benchtop Vacuum Concentrator with glass lid

The Refrigerated CentriVap Centrifugal Concentrator is designed to rapidly concentrate multiple small heat-sensitive samples, such as RNA and proteins, using centrifugal force, vacuum and controlled temperature.

Brand:  Labconco 7310031


Code : A0

Additional Details : Weight : 49.00000kg

Product Code. 10765614

  • £10760.00 / Each
Estimated Shipment: 03-12-2024
to see stock.
Add to basket

Description

Description

The Refrigerated CentriVap Centrifugal Concentrator is designed to rapidly concentrate multiple small heat-sensitive samples, such as RNA and proteins, using centrifugal force, vacuum and controlled temperature.

  • Brushed stainless steel and glacier white, epoxy-coated steel exterior with blue accents.
  • Lid latch with safety sensor.
  • Phenol-free lid gasket.
  • Epoxy-coated aluminum chamber.
  • 1/4 hp refrigeration system to cool chamber to -4° C.
  • 300-watt heater to heat chamber to +100° C.
  • Sensor that reads internal chamber temperature.
  • Microprocessor-controlled programming for “Temperature 1 ”from -4° C to +100° C, “Temperature 1 ”time from 1 to 999 minutes or indefinite, “Temperature 2 ”from -4° C to +100° C, and “Temperature 2 ”time from 0 to 999 minutes or indefinite. Memory stores 1 to 9 programs.
  • LCD for display of program number, set point and actual “Temperature 1 and 2, ”set point and time remaining for “Temperature 1 and 2, ”and refrigeration activation (“Y ”or “N”).
  • Control panel with RUN/STOP button, PREHEAT/ COOL button, set point SELECT button, increase/ decrease buttons, and 3 Quick-Start buttons.
  • Centrifugal motion is provided by a brushless motor capable of achieving up to 1725 rpm.
  • Quick-Stop System to stop vacuum pump, open valve to bleed air into the chamber and stop the rotor within seconds after time expires or RUN/STOP button is pressed.
  • Automatic vacuum release valve.
  • Built-in vacuum delay allows rotor to achieve speed before applying vacuum.
  • Audible alarm to signal completion of set point run time.
  • 1/2 ”OD aluminum hose fitting for connection to vacuum tubing. Vacuum pump is not included.
  • Vacuum port with quick disconnect fitting for 1/4 ”ID tubing.
  • 115 volt models have a 115 volt electrical receptacle on the back to connect accessory vacuum pump to the system.
  • 230 volt models have a reverse IEC electrical receptacle on the back to connect accessory vacuum pump to the system.
  • 115 volt models have a 10-foot, 3-wire cord with NEMA 5-20 plug.
  • 230 volt models have an 8-foot cord with NEMA 6-20 plug.
  • Overall dimensions with closed lid: 14.7 ”wide x 21.7 ”deep x 16.6 ”high (37.3 x 55.1 x 42.2 cm).
  • Actual weight 95 lbs. (43 kg). Shipping weight 108 lbs. (49 kg).
Specifications

Specifications

Epoxy-coated Aluminum
14.3W x 21.7D x 16.6H in.
49.0 kg
-4°C to +100°C
108.0 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers