missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Polyethylene Draining Syphon
For Grant heated circulating baths
Brand: Grant Instruments™ SY1
22.66 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
Description
- For use with Grant heated circulating baths

Specifications
Discharge Rate: 6.5L/min. | |
Discharge Hose Size: 21.7in. | |
Container-side Hose Size: 15 in. |
Drain liquids from Grant water bath for 5 to 20L (5 gal.) containers | |
Polyethylene |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Outlet Corner
Use code 24095 to receive this promotion.Promo Code: 24095Expires: 2025-04-15
Days
14Hours
0Minutes
25Seconds
1
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments™ Polyethylene Draining Syphon > Discharge Rate: 6.5L/min.
Spot an opportunity for improvement?Share a Content Correction