missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ 6000 Incubated/Refrigerated Stackable Shakers

Save valuable lab space with stackable shakers. These shakers combine orbital shaking with general purpose incubation for added versatility.

Brand:  Thermo Scientific™ SHKE6000-1CEPR


10034.13 GBP valid until 2024-12-31
Use promo code "21910" to get your promotional price.



Code : 50

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11754948

  • £11960.78 / Each
Estimated Shipment: 19-09-2024
to see stock.
Add to basket

Description

Description

Save valuable lab space with Thermo Scientific™ MaxQ™ 6000 Incubated/Refrigerated Stackable Shakers, which offer sample storage and orbital shaking with intuitive, easy-to-use digital controls. These shakers save space by stacking units two-high on the floor. Use the adapter set (available separately) to tier two 18 x 18″ platforms to double shaking capacity.

  • Stackable units accept flasks up to 6L
  • Two adjustable-height shelves provide added storage
  • Choose from two temperature ranges to fulfill a variety of molecular biology, protein expression or plasmid purification studies
  • Available in incubated or refrigerated models
  • Precisely monitor and control chamber temperature over complete range with ±0.1°C accuracy at 37°C with PID temperature controller
  • Overtemperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
  • Solid-state DC brushless motor, variable speed control from 15 to 500rpm
  • Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 minute to 999 minutes
  • View speed, operating time and temperature simultaneously on three individual LED displays, which help minimize errors in establishing running conditions
  • Displayed time counts up during continuous operation and down during timed runs
  • Visual/audible signals alert user to temperature deviations; heat turns off if temperature deviates ±1°C of setpoint
  • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing the shaker from walking
  • Eliminate sudden starts and stops with soft start feature
  • User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
  • Safety interlock stops shaking motion when the door is open
  • Platform motion stops when excess vibration is detected due to an unbalanced load
  • Retains parameters during power failure and restarts unit automatically after power is restored
  • RS-232 interface allows remote monitoring of speed, time and temperature
  • Large viewing window and internal light allow sample visibility, minimizing the need to open the door
  • Door can be hinged from the right or left by the user for convenient placement in the lab
  • 18 × 18″ platform can be dual-tiered inside the chamber to double the shaking capacity
  • Corrosion-resistant stainless-steel chamber accommodates a variety of 18 × 18″ (46 × 46cm) universal and dedicated platforms
  • Durable powder-coated, cold-rolled steel exterior construction
  • Electrical outlet inside chamber provides power for safe operation of shakers, stirrers or rotators

Overall Dimensions

  • Platform dimensions: 18 × 18″ (45.7 × 45.7cm)
  • Overal dimensions L × W × H: 33 × 27 × 40.5″ (83.9 × 69.6 × 102.9cm)

Ordering Information:

For a complete system, order platforms and clamps (sold separately)

Includes:

  • Two adjustable-height perforated stainless-steel shelves.

Requires:

  • Universal Platform (without clamps), or
  • Dedicated Platform (with pre-installed clamps)

Recommended for:

  • Bacterial suspensions
  • Hybridizations
  • Solubility studies
  • Diagnostic test
  • Extraction procedures
  • Washing procedures
  • General mixing
  • Protein expression
  • Staining and destaining
  • Plasmid purification
Specifications

Specifications

19 mm
15 to 500 rpm, ±1 rpm
240 V
1100 W
Shaker
CE, cUL, UL
±0.1°C
Stainless Steel Platform
102.9 cm
18 in.
45.7 cm
69.9 cm
330 lb.
Digital
MaxQ 6000 Incubated Stackable Shaker
Continuous or timed operation from 0.1 minute to 999 hours
15.9 kg
240 V, 50/60 Hz
Ambient +10° to 80°C
4.5 A
35 lb.
50°F to 140°F
50/60 Hz
40.5 in.
33 in.
83.8 cm
27.5 in.
45.7 cm
150 kg
Small Stackable Incubated Orbital Shaker
DC brushless
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services