missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ Automatic Kjeldahl Digestion Unit DKL Series

Automatic Kjeldahl Digestion Units with aluminum heating block that offers excellent thermal stability and homogeneity. The DKL Series is supplied with an auto lift, an auto suction cap, test tubes, sample rack and drip tray.

Brand:  Velp Scientifica™ S30100190


Code : 04

Additional Details : Weight : 23.30000kg

 View more versions of this product

Product Code. 11785644

  • £4865.00 / Each
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

Outstanding Reliability

  • Aluminum block for absolute temperature homogeneity
  • Unmatched conductivity for fast response up to 450°C
  • Conforms to Good Laboratory Practice standard
  • Premium quality consumables

Practical Functionality

  • LCD display for immediate understanding
  • Up to 6 languages available from a wide selection
  • All necessary items supplied in one package
  • Very small footprint Optimized Selection
  • Choice of models for different workloads:
    • DKL 8 (8-position with 250 mL tubes, 42 mm dia.)
    • DKL 12 (12-position with 250/400 mL tubes, 42 mm dia.)
    • DKL 20 (20-position with 250/400 mL tubes, 42 mm dia.)
    • DKL 42/26 (42-position with 100 mL tubes, 26 mm dia.)
Specifications

Specifications

Digestor
50/60 Hz
1500 W
540 mm
230 V, 50/60 Hz, 1500 W
690 mm
Epoxy Painted Stainless Steel
450°C
266 mm
Graphic LCD
230 V
21.3 in.
540 x 266 x 690 mm
27.2 in.
12 x 250/400 mL Test Tubes (42 mm dia.)
842°F
10.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers