missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermostatted Single Cell Holder for GENESYS 140/150/180 & BioMate 160 Spectrophotometers
Control sampling temperatures for life science applications such as biochemical kinetics, enzymatic food analysis and equilibrium studies.
Marca: Thermo Scientific™ 222-238800
Descripción
Ideal for life science applications such as biochemical kinetics, enzymatic food analysis and equilibrium studies.
Peltier controlled sealed liquid system provides precise temperature control
little to no maintenance needed
150ml liquid volume means less mess from accidental spills
Especificaciones
TPS 1500W Sealed Peltier Recirculator | |
Control temperature with a water thermostatted cell holder. | |
± 0.05 °C | |
150 mL |
Sealed Peltier Recirculator System | |
GENESYS 140/150/180, BioMate 160 Spectrophotometers | |
20°C to 60 °C |