missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Legato 100 Infuse Only Syringe Pump

Versatile pump offers unparalleled ease of use through simple touch-screen interface

Brand:  KD Scientific 788100


Code : A0

Additional Details : Weight : 3.13200kg

Product Code. 11955596

  • £4105.00 / Each
Estimated Shipment: 01-10-2024
to see stock.
Add to basket

Description

Description

Versatile pump offers unparalleled ease of use through simple touch-screen interface

Infuse only single syringe pump. Accommodates syringes from 0.5μL to 60mL. User definable flowrates with selectable target volume or time values to control the total infusion volume.

  • Holds one syringe from 0.5μL to 60mL
  • High resolution color touch screen
  • Touch pad lock feature
  • LED light on front panel
  • Full metal chassis
  • Built-in syringe table
  • Up to 30 lb. linear force
  • Advanced microstepping techniques
  • Built-in RS485 interface
  • USB port
  • I/O and TTL interface
  • Continuous mode of operation
  • Spill dam
Specifications
  • Accuracy: ±0.5 %
  • Reproducibility: ±0.05%
  • Syringes (min/max): 0.5μL to 60mL
  • Flow Rate, Minimum (0.5μL syringe): 1.28 pL/min.
  • Flow Rate, Maximum (10mL syringe): 25.99 mL/min.
  • Flow Rate, Maximum (60mL syringe): 88.28 mL/min.
  • Display: 4.3 WQVGA TFT Color Display with touchpad
  • Non-Volatile Memory: Stores all settings
  • Operating Temperature: 4°C to 40°C (40°F to 104°F)
  • Storage Temperature: -10°C to 70°C (14°F to 158°F)
  • Humidity: 20% to 80% RH noncondensing
  • Mode of Operation: Continuous
  • Power: 100-240 VAC: 50/60 Hz, 50W, 0.5A fuse
  • Dimensions: 9 x 7.5 x 5 in. (22.6 x 19.05 x 15cm)
  • Weight: 5.9 lb. (2.66kg)

Certifications

CE, UL, CSA, CB Scheme, EU RoHS

Note: KD Scientific syringe pumps are for laboratory use only. They have not been approved by the FDA for human clinical use.

Specifications

Specifications

100/240 V
0.5 μL to 60 mL
RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector
13.6 kg
Metal
-10°C to +70°C
5.9 lb.
100/240 V 50/60 Hz
±0.5%
50/60 Hz
15 cm
7.5 cm
40°C
1.28 pl/min. to 88.28 mL/min.
CE, UL, CSA, CB Scheme, EU RoHS
Microprocessor with 0.062 microstepping
30 lb.
±0.05%
Infusion Syringe Pump
2.66 kg
TFT
1
5 in.
9 in.
7.5 in.
4°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers