missing translation for 'onlineSavingsMsg'
Learn More

Medline Scientific™ Triton II Fluorescence Trinocular Ergonomic Microscope

With a dedicated fluorescent module added for high sensitivity and specificity.

Brand:  Medline Scientific™ 3100.7000M


Code : A0

Additional Details : Weight : 0.01000kg

Product Code. 11960279

  • £13620.00 / Each
Estimated Shipment: 02-10-2024
to see stock.
Add to basket

Description

Description

  • Camera port mounted on the left hand side to accommodate the HBO light source
  • With an ergonomic head that can be adjusted from 0° to 45°
  • Trinocular port is positioned to the rear of the head piece
  • Ergonomic head allows for multiple user viewing without the need to change the seating height – simply adjust the eyepiece angle and height to suit the operators
  • Fluorescent system is composed of B and G excitation, two filters (400 to 490nm and 510 to 550nm) and two barrier filters (520nm with dichroic mirror and 575nm with dichroic mirror

Specifications

Specifications

Swing-out lens, Brightfield NA 1.25
Ergonomic, Adjustable from 0° to 45°
E-plan Infinity Corrected
Sextuple reversed and revolving with click stop
Paired WF 10X/22 mm
Fluorescent, HBO 100w
1 spare bulb, blue filter, 2 spare fuses, immersion oil 10mL, dust cover and instruction manual
220/240 V 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers