missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Legato 180 Infuse/Withdraw Programmable Syringe Pump

Versatile pump offers unparalleled ease of use through simple touch-screen interface

Brand:  KD Scientific 788180


Code : A0

Additional Details : Weight : 2.66000kg

Product Code. 11975596

  • £4505.00 / Each
Estimated Shipment: 12-09-2024
to see stock.
Add to basket

Description

Description

Dual syringe infuse/withdraw optimized for low flow with program options for two programs. 50 steps each. Accommodates syringes 0.5μL to 10mL. User definable flowrates with selectable target volume or time values to control the total infusion volume.

  • Holds one or two syringe from 0.5μL to 10mL
  • High resolution color touch screen
  • Touch pad lock feature
  • LED light on front panel
  • Full metal chassis
  • Built-in syringe table
  • Up to 30 lb. linear force
  • Advanced microstepping techniques
  • Built-in RS485 interface
  • USB port
  • I/O and TTL interface
  • Continuous mode of operation
  • Spill dam
  • Programmable
Specifications
  • Accuracy: ±0.35 %
  • Reproducibility: ±0.05%
  • Syringes (min/max): 0.5μL to 10mL
  • Flow Rate, Minimum (0.5μL syringe): 0.58 pL/min.
  • Flow Rate, Maximum (10mL syringe): 11.70 mL/min.
  • Flow Rate, Maximum (60mL syringe): N/A
  • Display: 4.3 WQVGA TFT Color Display with touchpad
  • Non-Volatile Memory: Stores all settings
  • Operating Temperature: 4°C to 40°C (40°F to 104°F)
  • Storage Temperature: -10°C to 70°C (14°F to 158°F)
  • Humidity: 20% to 80% RH noncondensing
  • Mode of Operation: Continuous
  • Power: 100-240 VAC: 50/60 Hz, 50W, 0.5A fuse
  • Dimensions: 9 x 7.5 x 5 in. (22.6 x 19.05 x 15cm)
  • Weight: 5.9 lb. (2.66kg)

Certifications

CE, UL, CSA, CB Scheme, EU RoHS

Note: KD Scientific syringe pumps are for laboratory use only. They have not been approved by the FDA for human clinical use.

Specifications

Specifications

100/240 V
0.5 μL to 10 mL
RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector
13.6 kg
Metal
-10°C to +70°C
5.9 lb.
100/240 V 50/60 Hz
±0.35%
50/60 Hz
15 cm
22.6 cm
40°C
0.58 pl/min. to 11.7 mL/min
CE, UL, CSA, CB Scheme, EU RoHS
Microprocessor with 0.062 microstepping
30 lb.
±0.05%
Infusion Withdrawal Pump
2.66 kg
TFT
2
5 in.
9 in.
7.5 in.
4°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers